Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet, 36 in W x 78 in H x 24 in D, 132 Plastic Bins, Black
- Mfr # HDBC-3672-00-132-L
- Zoro # G324449599
product price:Â
$
2,503.99
/ea
Key Features
Cabinet Style
Flush Door Storage Bin Cabinet
Overall Depth
24 in
Overall Width
36 in
Lock Type
Keyed Handle
Number of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-3672-00-132-L
- Zoro #
- G324449599
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Lock Type
- Keyed Handle
- Number of Drawers
- 0
- Door Type
- Double Door
- Finish - Cabinets
- Powder Coated
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- No. of Shelves
- 0
- Locking Points
- 3 pt. Locking Rod
- Color
- Black
- Assembled/Unassembled
- Assembled
- Handle Type
- L-Handle
- Material - Cabinets
- All Welded Steel
- Number of Doors
- 2
- Duty Rating
- Heavy Duty
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 36 in
- Overall Height
- 72 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36 in Wide x 72 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 48 ea. 5 in D x 4 in W x 3 in H; 48ea. 7 in D x 4 in W x 3 in H; 18 ea. 11D x 6 in W x 5 in H 12 ea. 10 in D x 8 in W x 7 in H; 6 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.