Flush Door Bin Cabinet, 36 in W x 78 in H x 24 in D, 132 Plastic Bins, Red
- Mfr # HDBC-3672-00-132-L
- Zoro # G524450012
product price:Â
$
2,503.99
/ea
Key Features
Finish - Cabinets
Powder Coated
Cabinet Style
Flush Door Storage Bin Cabinet
Door Type
Double Door
Number of Doors
2
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-3672-00-132-L
- Zoro #
- G524450012
- UPC #
- -
- Country of Origin
- United States
- Finish - Cabinets
- Powder Coated
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Door Type
- Double Door
- Number of Doors
- 2
- Color
- Red
- Material - Cabinets
- All Welded Steel
- Number of Drawers
- 0
- Duty Rating
- Heavy Duty
- Locking Points
- 3 pt. Locking Rod
- No. of Shelves
- 0
- Assembled/Unassembled
- Assembled
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Handle Type
- L-Handle
- Lock Type
- Keyed Handle
Dimensions
- Overall Width
- 36 in
- Overall Height
- 72 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36 in Wide x 72 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 48 ea. 5 in D x 4 in W x 3 in H; 48ea. 7 in D x 4 in W x 3 in H; 18 ea. 11D x 6 in W x 5 in H 12 ea. 10 in D x 8 in W x 7 in H; 6 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.