
Flush Door Bin Cabinet, 48 in W x 78 in H x 24 in D, Red
Mfr # HDBC-SHELF-48
Zoro # G722719416
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs/shelf
Door Type
Solid Flush
Overall Width
48 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBC-SHELF-48
Zoro #
G722719416
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Details
Finish
Powder Coat
Item
Cabinet
Load Capacity per Shelf
1,500 lbs/shelf
Door Type
Solid Flush
Color
Red
Assembled/Unassembled
Assembled
Material
All Welded Steel
Series
HDBC
Cabinet Handle Style
L-Style
Description
All steel, Heavy Duty Adjustable Shelf. Fits in HDBC series cabinets 48in W x 24in D. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.