
Flush Door Bin Cabinet, 60 in W x 24 in D x 84 in H, 185 Bins, Light Blue
Mfr # HDBC-6084-26-185
Zoro # G422716630
product price:Â $3,079.99
/eaKey Features
Door Type
Solid Flush
Load Capacity per Shelf
1,500 lbs/shelf
Assembled/Unassembled
Assembled
Overall Width
60 in
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-6084-26-185
Zoro #
G422716630
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
24 in
Overall Height
84 in
Details
Door Type
Solid Flush
Color
Light Blue
Load Capacity per Shelf
1,500 lbs/shelf
Assembled/Unassembled
Assembled
Cabinet Handle Style
L-Style
Number of Shelves
2
Locking Points
3 Point Lock
Item
Cabinet
Series
HDBC
Number of Bins
185
Material
All Welded Steel
Finish
Powder Coat
Number of Doors
2
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60in Wide x 84in High x 24in Deep. Doors with keyed handle,3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable door shelves, and Removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H; 90 Ea. 7in D x 4in W x 3in H; 6 ea.14in D x 8in W x 7in H; 9 ea. 14in D x 16in W x 7in H Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.