
Flush Door Bin Cabinet, 60 in W x 24 in D x 84 in H, 185 Bins, Putty
Mfr # HDBC-6084-26-185
Zoro # G222720295
product price:Â $3,079.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Series
HDBC
Overall Width
60 in
Cabinet Handle Style
L-Style
Overall Height
84 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-6084-26-185
Zoro #
G222720295
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
84 in
Overall Depth
24 in
Details
Series
HDBC
Item
Cabinet
Cabinet Handle Style
L-Style
Material
All Welded Steel
Color
Putty
Number of Doors
2
Assembled/Unassembled
Assembled
Number of Bins
185
Door Type
Solid Flush
Locking Points
3 Point Lock
Number of Shelves
2
Load Capacity per Shelf
1,500 lbs/shelf
Finish
Powder Coat
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60in Wide x 84in High x 24in Deep. Doors with keyed handle,3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable door shelves, and Removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H; 90 Ea. 7in D x 4in W x 3in H; 6 ea.14in D x 8in W x 7in H; 9 ea. 14in D x 16in W x 7in H Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.