
Flush Door Bin Cabinet, 60 in W x 24 in D x 84 in H, Gray
Mfr # HDBC-SHELF-60
Zoro # G122717425
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Load Capacity per Shelf
1,500 lbs
Finish
Powder Coat
Color
Gray
Overall Width
60 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-SHELF-60
Zoro #
G122717425
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
24 in
Details
Load Capacity per Shelf
1,500 lbs
Finish
Powder Coat
Color
Gray
Item
Cabinet
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Adjustable Shelf. Fits in HDBC series cabinets 60in W x 24in D. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.