
Flush Door Bin Cabinet, 60 in W x 24 in D x 84 in H, Putty
Mfr # HDBC-SHELF-60
Zoro # G122720357
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Load Capacity per Shelf
1,500 lbs/shelf
Overall Width
60 in
Series
HDBC
Color
Putty
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-SHELF-60
Zoro #
G122720357
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
24 in
Details
Load Capacity per Shelf
1,500 lbs/shelf
Series
HDBC
Color
Putty
Material
All Welded Steel
Finish
Powder Coat
Item
Cabinet
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Adjustable Shelf. Fits in HDBC series cabinets 60in W x 24in D. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.