Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet, 60 in W x 24 in D x 90 in H, 185 Bins, Light Blue
- Mfr # HDBC-6084-26-185-L
- Zoro # G624449817
product price:Â
$
3,997.99
/ea
Key Features
Color
Light Blue
Overall Depth
24 in
Overall Height
84 in
Load Capacity per Shelf
1,500 lbs. per Cabinet Shelf
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-26-185-L
- Zoro #
- G624449817
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Load Capacity per Shelf
- 1,500 lbs. per Cabinet Shelf
- Duty Rating
- Heavy Duty
- Locking Points
- 3 pt. Locking Rod
- Handle Type
- L-Handle
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Finish - Cabinets
- Powder Coated
- Door Type
- Double Door
- Lock Type
- Keyed Handle
- Assembled/Unassembled
- Assembled
- No. of Shelves
- 8
- Number of Doors
- 2
- Number of Drawers
- 0
- Material - Cabinets
- All Welded Steel
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 84 in
- Overall Width
- 60 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle,3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable door shelves, and Removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H; 90 Ea. 7 in D x 4 in W x 3 in H; 6 ea.14 in D x 8 in W x 7 in H; 9 ea. 14 in D x 16 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.