Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet, 60 in W x 24 in D x 90 in H, 185 Bins, Putty
- Mfr # HDBC-6084-26-185-L
- Zoro # G824449501
product price:Â
$
3,997.99
/ea
Key Features
Number of Doors
2
No. of Shelves
8
Finish - Cabinets
Powder Coated
Overall Height
84 in
Cabinet Style
Flush Door Storage Bin Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-26-185-L
- Zoro #
- G824449501
- UPC #
- -
- Country of Origin
- United States
- Number of Doors
- 2
- No. of Shelves
- 8
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Finish - Cabinets
- Powder Coated
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Color
- Putty
- Door Type
- Double Door
- Lock Type
- Keyed Handle
- Assembled/Unassembled
- Assembled
- Locking Points
- 3 pt. Locking Rod
- Handle Type
- L-Handle
- Number of Drawers
- 0
- Material - Cabinets
- All Welded Steel
- Duty Rating
- Heavy Duty
Dimensions
- Overall Height
- 84 in
- Overall Width
- 60 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle,3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable door shelves, and Removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H; 90 Ea. 7 in D x 4 in W x 3 in H; 6 ea.14 in D x 8 in W x 7 in H; 9 ea. 14 in D x 16 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.