
Flush Door Bin Cabinet, 60 in W x 84 in H x 24 in D, Gray
Mfr # HDBC-6084-00-227
Zoro # G822719934
product price:Â $3,165.99
/eaKey Features
Overall Height
84 in
Overall Depth
24 in
Number of Bins
227
Door Type
SOLID FLUSH
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBC-6084-00-227
Zoro #
G822719934
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
24 in
Overall Width
60 in
Details
Number of Bins
227
Door Type
SOLID FLUSH
Cabinet Handle Style
L-Style
Item
Cabinet
Color
Gray
Finish
Powder Coat
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60in Wide x 84in High x 24in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H; 90 ea. 7in D x 4in W x 3in H; 30 ea. 11D x 6in W x 5in H 18 ea. 10in D x 8in W x 7in H; 9 Ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.