Flush Door Bin Cabinet, 60 in W x 84 in H x 24 in D, Light Blue

  • Mfr # HDBC-6084-00-227

  • Zoro # G922719933


product price: $3,165.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Material
All Welded Steel
Locking Points
3 Point Lock
Finish
Powder Coat
Door Type
Solid Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDBC-6084-00-227
Zoro #
G922719933
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
24 in
Overall Width
60 in

Details

Material
All Welded Steel
Locking Points
3 Point Lock
Finish
Powder Coat
Door Type
Solid Flush
Assembled/Unassembled
Assembled
Cabinet Handle Style
L-Style
Item
Cabinet
Series
HDBC
Number of Shelves
0
Number of Bins
227
Number of Doors
2
Color
Light Blue

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60in Wide x 84in High x 24in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H; 90 ea. 7in D x 4in W x 3in H; 30 ea. 11D x 6in W x 5in H 18 ea. 10in D x 8in W x 7in H; 9 Ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.