
Flush Door Bin Cabinet, 60 in W x 84 in H x 24 in D, Putty
Mfr # HDBC-6084-00-227
Zoro # G122715582
product price:Â $3,165.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Handle Style
L-Style
Overall Height
84 in
Locking Points
3 Point Lock
Number of Bins
227
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-6084-00-227
Zoro #
G122715582
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
24 in
Overall Width
60 in
Details
Color
Putty
Item
Cabinet
Cabinet Handle Style
L-Style
Locking Points
3 Point Lock
Number of Bins
227
Assembled/Unassembled
Assembled
Number of Doors
2
Number of Shelves
0
Door Type
Solid Flush
Series
HDBC
Material
All Welded Steel
Finish
Powder Coat
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60in Wide x 84in High x 24in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H; 90 ea. 7in D x 4in W x 3in H; 30 ea. 11D x 6in W x 5in H 18 ea. 10in D x 8in W x 7in H; 9 Ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.