Flush Door Bin Cabinet, 60 in W x 90 in H x 24 in D, Black
- Mfr # HDBC-6084-00-227-L
- Zoro # G124449706
product price:Â
$
4,104.99
/ea
Key Features
Door Type
Double Door
Overall Width
60 in
Number of Drawers
0
Locking Points
3 pt. Locking Rod
Handle Type
L-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-00-227-L
- Zoro #
- G124449706
- UPC #
- -
- Country of Origin
- United States
- Door Type
- Double Door
- Number of Drawers
- 0
- Locking Points
- 3 pt. Locking Rod
- Handle Type
- L-Handle
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Color
- Black
- No. of Shelves
- 0
- Material - Cabinets
- All Welded Steel
- Lock Type
- Keyed Handle
- Duty Rating
- Heavy Duty
- Finish - Cabinets
- Powder Coated
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Assembled/Unassembled
- Assembled
- Number of Doors
- 2
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 84 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H; 90 ea. 7 in D x 4 in W x 3 in H; 30 ea. 11D x 6 in W x 5 in H 18 ea. 10 in D x 8 in W x 7 in H; 9 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.