Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet, 60 in W x 90 in H x 24 in D, Putty
- Mfr # HDBC-6084-00-227-L
- Zoro # G624449657
product price:Â
$
4,104.99
/ea
Key Features
Lock Type
Keyed Handle
Finish - Cabinets
Powder Coated
No. of Shelves
0
Number of Doors
2
Cabinet Style
Flush Door Storage Bin Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-00-227-L
- Zoro #
- G624449657
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Keyed Handle
- Finish - Cabinets
- Powder Coated
- No. of Shelves
- 0
- Number of Doors
- 2
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Locking Points
- 3 pt. Locking Rod
- Material - Cabinets
- All Welded Steel
- Assembled/Unassembled
- Assembled
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Color
- Putty
- Handle Type
- L-Handle
- Door Type
- Double Door
- Duty Rating
- Heavy Duty
- Number of Drawers
- 0
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 84 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H; 90 ea. 7 in D x 4 in W x 3 in H; 30 ea. 11D x 6 in W x 5 in H 18 ea. 10 in D x 8 in W x 7 in H; 9 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.