
Flush Door Bin Cabinet, 64 Bins, 36 in W x 72 in H x 24 in D, Black
Mfr # HDBC-3672-26-64
Zoro # G322736585
product price:Â $1,789.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
64
Door Type
Solid Flush
Load Capacity per Shelf
1,500 lbs/shelf
Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBC-3672-26-64
Zoro #
G322736585
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in
Details
Number of Bins
64
Door Type
Solid Flush
Item
Cabinet
Load Capacity per Shelf
1,500 lbs/shelf
Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Series
HDBC
Color
Black
Number of Shelves
2
Cabinet Handle Style
L-Style
Number of Doors
2
Material
All Welded Steel
Finish
Powder Coat
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable Door shelves, and removable Plastic Bins. Bin sizes: 48 ea. 7in D x 4in W x 3in H, 16 ea. 14in D x 8in W x 7in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.