
Flush Door Bin Cabinet, 64 Bins, 36 in W x 72 in H x 24 in D, Light Blue
Mfr # HDBC-3672-26-64
Zoro # G522720353
product price:Â $1,789.99
/eaKey Features
Overall Width
36 in
Number of Shelves
2
Overall Height
72 in
Load Capacity per Shelf
1,500 lbs/shelf
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-3672-26-64
Zoro #
G522720353
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
72 in
Overall Depth
24 in
Details
Item
Cabinet
Number of Shelves
2
Load Capacity per Shelf
1,500 lbs/shelf
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Number of Bins
64
Material
All Welded Steel
Color
Light Blue
Locking Points
3 Point Lock
Finish
Powder Coat
Door Type
Solid Flush
Series
HDBC
Number of Doors
2
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable Door shelves, and removable Plastic Bins. Bin sizes: 48 ea. 7in D x 4in W x 3in H, 16 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.