
Flush Door Bin Cabinet, 64 Bins, 36 in W x 72 in H x 24 in D, Putty
Mfr # HDBC-3672-26-64
Zoro # G022718164
product price:Â $1,789.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Number of Bins
64
Number of Shelves
2
Overall Width
36 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBC-3672-26-64
Zoro #
G022718164
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
72 in
Overall Depth
24 in
Details
Material
All Welded Steel
Number of Bins
64
Number of Shelves
2
Color
Putty
Item
Cabinet
Assembled/Unassembled
Assembled
Series
HDBC
Load Capacity per Shelf
1,500 lbs/shelf
Number of Doors
2
Door Type
Solid Flush
Finish
Powder Coat
Cabinet Handle Style
L-Style
Locking Points
3 Point Lock
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable Door shelves, and removable Plastic Bins. Bin sizes: 48 ea. 7in D x 4in W x 3in H, 16 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.