
Flush Door Bin Cabinet With 171 Bins, 48 in W x 78 in H x 24 in D, Putty
Mfr # HDBC-4878-00-171
Zoro # G922718103
product price:Â $2,595.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Height
78 in
Finish
Powder Coat
Number of Doors
2
Door Type
Solid Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-4878-00-171
Zoro #
G922718103
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Details
Assembled/Unassembled
Assembled
Finish
Powder Coat
Number of Doors
2
Color
Putty
Door Type
Solid Flush
Series
HDBC
Locking Points
3 Point Lock
Number of Bins
171
Cabinet Handle Style
L-Style
Item
Cabinet
Number of Shelves
0
Material
All Welded Steel
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48in Wide x 78in High x 24in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 64 ea. 5in D x 4in W x 3in H; 64 ea. 7in D x 4in W x 3in H; 21 ea. 11D x 6in W x 5in H 10 ea. 10in D x 8in W x 7in H; 9 Ea. 14in D x 8in W x 7in H; 3 ea. 14in D x 16in W x 7in H Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.