Flush Door Bin Cabinet With 171 Bins, 48 in W x 84 in H x 24 in D, Putty
- Mfr # HDBC-4878-00-171-L
- Zoro # G024449769
product price:Â
$
3,380.99
/ea
Key Features
Locking Points
3 pt. Locking Rod
Number of Doors
2
Handle Type
L-Handle
Color
Putty
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-4878-00-171-L
- Zoro #
- G024449769
- UPC #
- -
- Country of Origin
- United States
- Locking Points
- 3 pt. Locking Rod
- Number of Doors
- 2
- Handle Type
- L-Handle
- Color
- Putty
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- No. of Shelves
- 0
- Duty Rating
- Heavy Duty
- Assembled/Unassembled
- Assembled
- Door Type
- Double Door
- Number of Drawers
- 0
- Lock Type
- Keyed Handle
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Finish - Cabinets
- Powder Coated
- Material - Cabinets
- All Welded Steel
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 24 in
- Overall Width
- 48 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48 in Wide x 78 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 64 ea. 5 in D x 4 in W x 3 in H; 64 ea. 7 in D x 4 in W x 3 in H; 21 ea. 11D x 6 in W x 5 in H 10 ea. 10 in D x 8 in W x 7 in H; 9 Ea. 14 in D x 8 in W x 7 in H; 3 ea. 14 in D x 16 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.