
Flush Door Bin Cabinet with 6 in LEGS, 60 in W x 84 in H x 24 in D, Black
Mfr # HDBC-6084-40-170
Zoro # G322736875
product price:Â $2,811.99
/eaKey Features
Overall Depth
24 in
Locking Points
3 Point Lock
Number of Bins
170
Overall Height
84 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-6084-40-170
Zoro #
G322736875
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
84 in
Overall Width
60 in
Details
Locking Points
3 Point Lock
Number of Bins
170
Color
Black
Material
All Welded Steel
Series
HDBC
Assembled/Unassembled
Assembled
Door Type
Solid Flush
Cabinet Handle Style
L-Style
Item
Cabinet
Load Capacity per Shelf
1,500 lbs/shelf
Number of Doors
2
No. of Shelves
4
Gauge
14
Duty Rating
Heavy Duty
Bin Cabinet Door Style
Solid Flush
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet with 6in legs. 60in Wide x 84in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H, 90 ea. 7in D x 4in W x 3in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.