Flush Door Bin Cabinet with 6 in LEGS, 60 in W x 84 in H x 24 in D, Gray

  • Mfr # HDBC-6084-40-170

  • Zoro # G822717671


product price:  $2,811.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24 in
Overall Height
84 in
Duty Rating
Heavy Duty
Number of Bins
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDBC-6084-40-170
Zoro #
G822717671
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
84 in

Details

Duty Rating
Heavy Duty
Number of Bins
170
Color
Gray
Item
Cabinet
Cabinet Handle Style
L-Style
Door Type
Solid Flush
Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs/shelf
Assembled/Unassembled
Assembled
Locking Points
3 Point Lock
No. of Shelves
4
Bin Cabinet Door Style
Solid Flush
Number of Doors
2
Gauge
14
Series
HDBC

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet with 6in legs. 60in Wide x 84in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H, 90 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.