Flush Door Bin Cabinet with 6 in LEGS, 60 in W x 84 in H x 24 in D, Red

  • Mfr # HDBC-6084-40-170

  • Zoro # G322716228


product price:  $2,811.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Shelf
1,500 lbs/shelf
Door Type
Solid Flush
Number of Doors
2
Cabinet Handle Style
L-Style
Overall Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDBC-6084-40-170
Zoro #
G322716228
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in

Details

Load Capacity per Shelf
1,500 lbs/shelf
Door Type
Solid Flush
Number of Doors
2
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Series
HDBC
Number of Bins
170
Color
Red
Item
Cabinet
Locking Points
3 Point Lock
Material
All Welded Steel
Bin Cabinet Door Style
Solid Flush
No. of Shelves
4
Gauge
14
Duty Rating
Heavy Duty

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet with 6in legs. 60in Wide x 84in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H, 90 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.