Flush Door Bin Cabinet with 6 in LEGS, 60 in W x 90 in H x 24 in D, Red
- Mfr # HDBC-6084-40-170-L
- Zoro # G324449230
product price:Â
$
3,660.99
/ea
Key Features
Door Type
Double Door
No. of Shelves
4
Locking Points
3 pt. Locking Rod
Overall Width
60 in
Material - Cabinets
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-40-170-L
- Zoro #
- G324449230
- UPC #
- -
- Country of Origin
- United States
- Door Type
- Double Door
- No. of Shelves
- 4
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Locking Points
- 3 pt. Locking Rod
- Material - Cabinets
- All Welded Steel
- Assembled/Unassembled
- Assembled
- Handle Type
- L-Handle
- Lock Type
- Keyed Handle
- Load Capacity per Shelf
- 1,500 lbs. per Cabinet Shelf
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Duty Rating
- Heavy Duty
- Finish - Cabinets
- Powder Coated
- Number of Doors
- 2
- Color
- Red
- Number of Drawers
- 0
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 84 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet with 6 in Legs. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H, 90 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.