Flush Door Bin Cabinet with 84 Bins, 48 in W x 78 in H x 24 in D, Gray

  • Mfr # HDBC-4878-26-84

  • Zoro # G922716031


product price:  $2,414.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
All welded steel
Overall Depth
24 in
Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDBC-4878-26-84
Zoro #
G922716031
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
78 in

Details

Color
Gray
Material
All welded steel
Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Cabinet Handle Style
L-Style
Number of Bins
84
Door Type
SOLID FLUSH
Number of Shelves
2
Assembled/Unassembled
Assembled

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48in Wide x 78in High x 24in Deep. Doors with keyed handle,3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable door shelves, and Removable Plastic Bins. Bin sizes: 64 ea. 7in D x 4in W x 3in H; 20 Ea. 14in D x 8in W x 7in H Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.