Flush Door Bin Cabinet with 84 Bins, 48 in W x 78 in H x 24 in D, Putty
- Mfr # HDBC-4878-26-84
- Zoro # G622718823
product price:Â
$
3,070.99
/ea
Key Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
78 in
Duty Rating
Heavy Duty
Number of Bins
84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-4878-26-84
- Zoro #
- G622718823
- UPC #
- -
- Country of Origin
- United States
- Duty Rating
- Heavy Duty
- Number of Bins
- 84
- Color
- Putty
- Item
- Cabinet
- Load Capacity per Shelf
- 1,500 lbs/shelf
- Cabinet Handle Style
- L-Style
- Locking Points
- 3 Point Lock
- Series
- HDBC
- Door Type
- Solid Flush
- Material
- All Welded Steel
- Assembled/Unassembled
- Assembled
- Number of Doors
- 2
- Gauge
- 14 ga
- Bin Cabinet Door Style
- Solid Flush
- No. of Shelves
- 2
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48in Wide x 78in High x 24in Deep. Doors with keyed handle,3 point locking system for extra security, 2 adjustable Cabinet shelves, 6 adjustable door shelves, and Removable Plastic Bins. Bin sizes: 64 ea. 7in D x 4in W x 3in H; 20 Ea. 14in D x 8in W x 7in H Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.