
Flush Door Bin Cabinet With 96 Bins, 36 in W x 72 in H x 24 in D, Gray
Mfr # HDBC-3672-40-96
Zoro # G922719377
product price:Â $1,681.99
/eaKey Features
Finish
Powder Coat
Door Type
SOLID FLUSH
Overall Height
72 in
Color
Gray
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-3672-40-96
Zoro #
G922719377
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Details
Finish
Powder Coat
Door Type
SOLID FLUSH
Item
Cabinet
Color
Gray
Material
All welded steel
Cabinet Handle Style
L-Style
Number of Bins
96
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 48 ea. 5in D x 4in W x 3in H, 48 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.