
Flush Door Bin Cabinet With 96 Bins, 36 in W x 72 in H x 24 in D, Light Blue
Mfr # HDBC-3672-40-96
Zoro # G022719277
product price:Â $1,681.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Overall Height
72 in
Cabinet Handle Style
L-Style
Number of Bins
96
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-3672-40-96
Zoro #
G022719277
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in
Details
Cabinet Handle Style
L-Style
Item
Cabinet
Number of Bins
96
Finish
Powder Coat
Number of Shelves
4
Assembled/Unassembled
Assembled
Number of Doors
2
Series
HDBC
Color
Light Blue
Locking Points
3 Point Lock
Door Type
Solid Flush
Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs/shelf
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 48 ea. 5in D x 4in W x 3in H, 48 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.