Flush Door Bin Cabinet With 96 Bins, 36 in W x 72 in H x 24 in D, Putty

  • Mfr # HDBC-3672-40-96

  • Zoro # G622719707


product price:  $1,681.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locking Points
3 Point Lock
Cabinet Handle Style
L-Style
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDBC-3672-40-96
Zoro #
G622719707
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in

Details

Locking Points
3 Point Lock
Cabinet Handle Style
L-Style
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs/shelf
Item
Cabinet
Color
Putty
Number of Shelves
4
Number of Bins
96
Series
HDBC
Number of Doors
2
Door Type
Solid Flush

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 48 ea. 5in D x 4in W x 3in H, 48 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.