Zoro Homepage

Foldable Shop Table, 34 in H x 120 in L, Putty

  • Mfr # FS-34120

  • Zoro # G222720059


product price: $1,138.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
32-1/2 in
Finish
Powder coat
Depth
34 in
Color
Putty
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-34120
Zoro #
G222720059
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Depth
34 in
Overall Width
120 in

Details

Finish
Powder coat
Color
Putty
Number of Shelves
1
Capacity per Shelf
3,000 lbs evenly distributed
Item
Workbench
Assembled/Unassembled
Assembled
Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 120in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.