
FS Series Adjustable Bench, 48 in W x 34 in D x 32.5 in H, Gray
Mfr # FS-3448
Zoro # G022718911
product price: $558.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
34 in
Load Capacity
3,000 lbs evenly distributed
Overall Height
32-1/2 in
Finish
Powder coat
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-3448
Zoro #
G022718911
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Overall Height
32-1/2 in
Overall Width
48 in
Details
Item
Workbench
Load Capacity
3,000 lbs evenly distributed
Finish
Powder coat
Material
Steel
Color
Gray
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 48in W x 34in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.