FS Series Steel Top Workbench with Shelf, 120 in W x 24 in D x 32-1/2 in H - 37-1/2 in H, Red
- Mfr # FS-24120-ABL
- Zoro # G124448976
product price:Â
$
1,319.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Surface Material
Steel
Color
Red
Method of Construction
All Welded
No. of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-24120-ABL
- Zoro #
- G124448976
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Item
- FS Series Welded Steel Bench with Shelf
- Surface Material
- Steel
- Color
- Red
- Method of Construction
- All Welded
- No. of Drawers
- 0
- No. of Shelves
- 1
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 120 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Dimensions 120 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.