
FS Series Steel Top Workbench with Shelf, 120 in W x 24 in D x 32.5 in H, Black
Mfr # FS-24120
Zoro # G422737185
product price:Â $947.99
/eaKey Features
Color
Black
Overall Depth
24 in
Assembled/Unassembled
Assembled
Number of Shelves
1
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-24120
Zoro #
G422737185
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
32-1/2 in
Overall Width
120 in
Details
Color
Black
Assembled/Unassembled
Assembled
Number of Shelves
1
Finish
Powder coat
Item
Workbench
Countertop Material
Steel
Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 120in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.