
FS Series Steel Top Workbench with Shelf, 120 in W x 24 in D x 32.5 in H, Gray
Mfr # FS-24120
Zoro # G522720018
product price:Â $947.99
/eaKey Features
Color
Gray
Load Capacity
3,000 lbs
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-24120
Zoro #
G522720018
UPC #
-
Country of Origin
United States
Dimensions
Width
120 in
Depth
24 in
Height
32-1/2 in
Top Thickness
2.25"
Details
Color
Gray
Item
Steel Top Workbench with Shelf
Load Capacity
3,000 lbs
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Gauge
12
Includes
Shelf
No. of Shelves
1
Surface Material
Steel
Method of Construction
All Welded Steel
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 120in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.