
FS Series Steel Top Workbench with Shelf, 120 in W x 24 in D x 32.5 in H, Light Blue
Mfr # FS-24120
Zoro # G722719102
product price:Â $947.99
/eaKey Features
Number of Shelves
1
Overall Depth
24 in
Material
Steel
Overall Height
32-1/2 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-24120
Zoro #
G722719102
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
32-1/2 in
Overall Width
120 in
Details
Number of Shelves
1
Material
Steel
Color
Light Blue
Assembled/Unassembled
Assembled
Finish
Powder coat
Countertop Material
Steel
Item
Workbench
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 120in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.