FS Series Steel Top Workbench with Shelf, 120 in W x 24 in D x 32.5 in H, Putty

  • Mfr # FS-24120

  • Zoro # G922720205


product price:  $947.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Putty
Overall Depth
24 in
Overall Height
32-1/2 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-24120
Zoro #
G922720205
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
32-1/2 in
Overall Width
120 in

Details

Material
Steel
Color
Putty
Number of Shelves
1
Finish
Powder coat
Item
Workbench
Countertop Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 120in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.