
FS Series Steel Top Workbench with Shelf, 48 in W x 24 in D x 32 1/2 in H, Gray
Mfr # FS-2448
Zoro # G022714869
product price:Â $466.99
/eaKey Features
Load Capacity
3,000 lbs evenly distributed
Overall Width
48 in
Overall Height
32-1/2 in
Color
Gray
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-2448
Zoro #
G022714869
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
32-1/2 in
Overall Depth
24 in
Details
Item
Workbench
Load Capacity
3,000 lbs evenly distributed
Color
Gray
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 48in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.