
FS Series Steel Top Workbench with Shelf, 96 in W x 24 in D x 32 1/2 in H, Gray
Mfr # FS-2496
Zoro # G822719569
product price:Â $823.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Width
96 in
Finish
Powder coat
Load Capacity
3,000 lbs evenly distributed
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-2496
Zoro #
G822719569
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Height
32-1/2 in
Overall Depth
24 in
Details
Item
Workbench
Material
Steel
Finish
Powder coat
Load Capacity
3,000 lbs evenly distributed
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 96in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.