FS Series Steel Top Workbench with Shelf, 96 in W x 24 in D x 34 in H, Light Blue
- Mfr # FS-2496-34
- Zoro # G624449367
product price:Â
$
1,104.99
/ea
Key Features
No. of Drawers
0
Top Thickness
2-1/4 in
Load Capacity
3,000 lbs
Gauge
12 GA / 16 GA Stringer
No. of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-2496-34
- Zoro #
- G624449367
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 0
- Item
- FS Series Welded Steel Bench with Shelf
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- No. of Shelves
- 1
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Color
- Light Blue
- Finish
- Powder Coated
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Width
- 96 in
- Overall Height
- 34 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Dimensions 96 in W x 24 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.