
FS Series Workbench with Shelf, 60 in W x 32.5 in H x 24 in D, Red
Mfr # FS-2460
Zoro # G022720204
product price: $533.99
/eaKey Features
Color
Red
Assembled/Unassembled
Assembled
Countertop Material
Steel
Overall Width
60 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-2460
Zoro #
G022720204
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
24 in
Overall Height
32-1/2 in
Details
Color
Red
Assembled/Unassembled
Assembled
Countertop Material
Steel
Finish
Powder coat
Item
Workbench
Material
Steel
Number of Shelves
1
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 60in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.