Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS Series Workbench with Shelf, 72 in W x 34 in D x 32.5 in H, Putty

  • Mfr # FS-3472

  • Zoro # G822718548


product price: $717.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Countertop Material
Steel
Color
Putty
Overall Depth
34 in
Number of Shelves
1
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-3472
Zoro #
G822718548
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 in
Overall Height
32-1/2 in
Overall Width
72 in

Details

Item
Workbench
Countertop Material
Steel
Color
Putty
Number of Shelves
1
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat

Description

All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 72in W x 34in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.