Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FSD Series Steel Top Workbench, 120 in W x 32-1/2 in H - 37-1/2 in H x 28 in D, Black
- Mfr # FSD-28120-ABL
- Zoro # G324449254
product price:Â
$
1,571.99
/ea
Key Features
Assembled/Unassembled
Assembled
Drawer Height
4-9/16 in
Finish
Powder Coated
Top Thickness
2-1/4 in
Overall Depth
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-28120-ABL
- Zoro #
- G324449254
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- No. of Shelves
- 1
- Method of Construction
- All Welded
- Item
- FSD Series Welded Steel Bench with Shelf and Drawer
- Drawer Load Rating
- 100 lbs per Drawer
- Load Capacity
- 3,000 lbs
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Black
- No. of Drawers
- 1
Dimensions
- Drawer Height
- 4-9/16 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
- Drawer Width
- 13 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 120 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D. Dimensions 120 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.