
FSD Series Steel Top Workbench, 120 in W x 32 in H x 28 in D, Black
Mfr # FSD-28120
Zoro # G422736980
product price: $1,144.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Countertop Material
Steel
Overall Depth
28 in
Drawer Load Rating
100 lbs
Overall Width
120 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-28120
Zoro #
G422736980
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Overall Width
120 in
Drawer Height
5
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Details
Countertop Material
Steel
Drawer Load Rating
100 lbs
Finish
Powder coat
Material
Steel
Item
Workbench
Number of Drawers
1
Color
Black
Number of Shelves
1
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 120in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.