FSD Series Steel Top Workbench, 120 in W x 32 in H x 28 in D, Light Blue

  • Mfr # FSD-28120

  • Zoro # G722719195


product price: $1,144.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Drawer Depth
16.25 in
Overall Width
120 in
Drawer Load Rating
100 lbs
Number of Drawers
1
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD-28120
Zoro #
G722719195
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
16.25 in
Overall Width
120 in
Drawer Height
5
Overall Height
32-1/2 in
Overall Depth
28 in
Drawer Width
13.75 in

Details

Item
Workbench
Drawer Load Rating
100 lbs
Number of Drawers
1
Countertop Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Light Blue
Material
Steel
Number of Shelves
1

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 120in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.