
FSD Series Steel Top Workbench, 120 in W x 32 in H x 28 in D, Putty
Mfr # FSD-28120
Zoro # G222716090
product price:Â $1,144.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
32-1/2 in
Drawer Height
5
Overall Width
120 in
Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-28120
Zoro #
G222716090
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Drawer Height
5
Overall Width
120 in
Drawer Width
13.75 in
Overall Depth
28 in
Drawer Depth
16.25 in
Details
Item
Workbench
Material
Steel
Finish
Powder coat
Number of Shelves
1
Drawer Load Rating
100 lbs
Color
Putty
Assembled/Unassembled
Assembled
Countertop Material
Steel
Number of Drawers
1
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 120in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.