FSD Series Steel Top Workbench with Shelf and Drawer, 60 in W x 32.5 in H x 28 in D, Black
- Mfr # FSD-2860
- Zoro # G222737156
product price:Â
$
866.99
/ea
Key Features
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Gauge
12 ga
Top Thickness
2.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-2860
- Zoro #
- G222737156
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Method of Construction
- All Welded Steel
- Load Capacity
- 3,000 lbs
- Gauge
- 12 ga
- Finish
- Powder coat
- No. of Shelves
- 1
- No. of Drawers
- 1
- Drawer Load Rating
- 100 lbs
- Color
- Black
- Assembled/Unassembled
- Assembled
- Item
- Steel Top Workbench w/ Shelf & Drawer
- Material
- Steel
- Cam Lock Type
- Padlock Loop
- Includes
- Shelf, Drawer
Dimensions
- Top Thickness
- 2.25"
- Drawer Height
- 5
- Drawer Depth
- 16.25 in
- Drawer Width
- 13.75 in
- Depth
- 28 in
- Height
- 32-1/2 in
- Width
- 60 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D.Dimensions 60in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.