FSD Series Steel Top Workbench with Shelf and Drawer, 60 in W x 32.5 in H x 28 in D, Light Blue

  • Mfr # FSD-2860

  • Zoro # G822717633


product price:  $679.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Drawer Height
5
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSD-2860
Zoro #
G822717633
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Drawer Width
13.75 in
Drawer Depth
16.25 in
Depth
28 in
Width
60 in
Top Thickness
2.25"
Height
32-1/2 in

Details

Color
Light Blue
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Steel Top Workbench w/ Shelf & Drawer
Material
Steel
Method of Construction
All Welded Steel
Cam Lock Type
Padlock Loop
Load Capacity
3,000 lbs
Includes
Shelf, Drawer
No. of Shelves
1
No. of Drawers
1
Gauge
12
Surface Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D.Dimensions 60in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.