Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FSD Series Steel Top Workbench with Shelf and Drawer, 60 in W x 34 in H x 28 in D, Black
- Mfr # FSD-2860-34
- Zoro # G724449595
product price:Â
$
904.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Drawer Height
4-9/16 in
Drawer Width
13 in
Overall Width
60 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-2860-34
- Zoro #
- G724449595
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Item
- FSD Series Welded Steel Bench with Shelf and Drawer
- Color
- Black
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Drawer Load Rating
- 100 lbs per Drawer
- No. of Shelves
- 1
- Method of Construction
- All Welded
- Finish
- Powder Coated
- No. of Drawers
- 1
Dimensions
- Drawer Height
- 4-9/16 in
- Drawer Width
- 13 in
- Overall Width
- 60 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
- Drawer Depth
- 15-3/8 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D.Dimensions 60 in W x 28 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.