FSD Series Steel Top Workbench with Shelf and Drawer, 60 in W x 34 in H x 28 in D, Light Blue
- Mfr # FSD-2860-34
- Zoro # G824448788
product price:Â
$
904.99
/ea
Key Features
Overall Depth
28 in
Drawer Depth
15-3/8 in
Color
Light Blue
Surface Material
Steel
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-2860-34
- Zoro #
- G824448788
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Surface Material
- Steel
- No. of Shelves
- 1
- Gauge
- 12 GA / 16 GA Stringer
- Load Capacity
- 3,000 lbs
- Drawer Load Rating
- 100 lbs per Drawer
- Item
- FSD Series Welded Steel Bench with Shelf and Drawer
- Method of Construction
- All Welded
- No. of Drawers
- 1
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Depth
- 28 in
- Drawer Depth
- 15-3/8 in
- Overall Width
- 60 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
- Drawer Height
- 4-9/16 in
- Drawer Width
- 13 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D.Dimensions 60 in W x 28 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.