Zoro Homepage

FSD Series Workbench, 96 in W x 28 in D x 32 in H, Red

  • Mfr # FSD-2896

  • Zoro # G322715221


product price: $992.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Drawer Height
5
Overall Depth
28 in
Countertop Material
Steel
Color
Red
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD-2896
Zoro #
G322715221
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Overall Depth
28 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Height
32-1/2 in
Overall Width
96 in

Details

Item
Workbench
Countertop Material
Steel
Color
Red
Material
Steel
Finish
Powder coat
Drawer Load Rating
100 lbs
Number of Drawers
1
Number of Shelves
1
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 96in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.