Zoro Homepage

FSD Workbench, 120 in W x 32 1/2 in H x 24 in D, Gray

  • Mfr # FSD-24120

  • Zoro # G022720167


product price: $1,063.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder coat
Overall Width
120 in
Overall Depth
24 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD-24120
Zoro #
G022720167
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
120 in
Overall Depth
24 in
Overall Height
32-1/2 in

Details

Material
Steel
Finish
Powder coat
Color
Gray
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Item
Workbench

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 120in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.